Motion
6808

NTN
6808

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 52 mm OD, 7 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #04684013
MFR #6808
Price$176.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6808

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 52 mm OD, 7 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #04684013
MFR #6808

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$176.25/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    7 mm
  • Precision Rating
    Class 0
  • Weight
    0.07 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6808 BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6808 is a 40 mm bore radial/deep groove ball bearing with a 52 mm OD and 7 mm width, open for standard use.
  • Manufacturer Catalog Number
    6808
  • Manufacturer Upc Number
    4547359006216
  • Max Rpm
    14000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1270 lbf
  • Radial Static Load Capacity
    980 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006216

Overview

Mfr description
6808 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text