Motion
LER113

NTN
LER113

Bearing Seal - Triple, Cast Iron Material
Mi Item #04684021
MFR #LER113
Price$184.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LER113

Bearing Seal - Triple, Cast Iron Material
Mi Item #04684021
MFR #LER113

Mfr description
LER113 SEALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.40/each

Specifications

Dimensions

  • Bolt Center To Center Length
    14.5000 in, 368 mm
  • Length
    16.5000 in
  • Overall Length
    16.5000 in

Details

  • Dynamic Load Capacity
    193000 lbf
  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Operating Temperature Range
    -40 to 400 °F
  • Product Type
    Bearing Seals
  • Seal Type
    Triple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)