Motion
MJ1.3/8-2ZJ
Radial/Deep Groove Ball Bearing - Straight Bore, 1.7350 in ID, 3.5000 in OD, 0.8750 in Width, Double Shielded, Without Snap Ring
MI ITEM #04684031
MFR #MJ1.3/8-2ZJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.7350 in ID, 3.5000 in OD, 0.8750 in Width, Double Shielded, Without Snap Ring
MI ITEM #04684031
MFR #MJ1.3/8-2ZJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MJ1.3/8-2ZJ SINGLE ROW DEEP GROOVE BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Outer Ring Width
    0.8750 in
  • Manufacturer Catalog Number
    MJ1.3/8-2ZJ
  • UPC_NO
    747023009398
  • Description
    MJ1.3/8-2ZJ SINGLE ROW DEEP GROOVE BALL
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The MJ1.3/8-2ZJ is a 1.7350 in bore radial/deep groove ball bearing with a 3.5000 in OD and 0.8750 in width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text