Motion
MBR320782 2 7/16 FLG CART ROLLER BRG

REXNORD INC
MBR320782 2 7/16 FLG CART ROLLER BRG

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04684080
MFR #MBR320782 2 7/16 FLG CART ROLLER BRG
Price$2,366.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR320782 2 7/16 FLG CART ROLLER BRG

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04684080
MFR #MBR320782 2 7/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,366.97/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.5000 in
  • Bore Diameter  
    2-7/16 in
  • Inner Ring Width
    3-21/32 in
  • Outside Diameter
    7.6250 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    2000 rpm
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    38200 lbf
  • Radial Static Load Capacity
    46800 lbf
  • Seal Type
    Contact/Lip
  • Series
    3000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210916619

Overview

Mfr description
MBR320782 TWIST LOCK FLANGE CARTRDG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought