Motion
6315-Z/C3

SKF
6315-Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Single Shielded, Without Snap Ring
Mi Item #04684093
MFR #6315-Z/C3
Price$575.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6315-Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Single Shielded, Without Snap Ring
Mi Item #04684093
MFR #6315-Z/C3

Mfr description
6315-Z/C3 MED. DEEP GROOVE BALL BRG SIZE
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$575.40/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    37 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Precision Rating
    ABEC 1
  • Weight
    6.83 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Shielded
  • Description
    6315-Z/C3 MED. DEEP GROOVE BALL BRG SIZE
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6315-Z/C3 is a 75 mm bore radial/deep groove ball bearing with 160 mm OD, 37 mm width, straight design, single shielded.
  • Manufacturer Catalog Number
    6315-Z/C3
  • Manufacturer Upc Number
    7316571367811
  • Max Rpm
    9000 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    26752 lbf
  • Radial Static Load Capacity
    17198 lbf
  • Seal Material
    Tinplate
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571367811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)