Motion
7320 BEGAF

SKF
7320 BEGAF

Angular Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Light preload
Mi Item #04684094
MFR #7320 BEGAF
Price$5,551.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7320 BEGAF

Angular Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Light preload
Mi Item #04684094
MFR #7320 BEGAF

Mfr description
7320 BEGAF SINGLE ROW ANGULAR CONTACT BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,551.59/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    47 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm
  • Precision Rating
    Not Rated
  • Weight
    17.87 lbs

Details

  • Ball Retainer Material
    Machined Steel
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    7320 BEGAF SINGLE ROW ANGULAR CONTACT BA
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316571055442
  • Max Rpm
    3600 rpm
  • Maximum Operating RPM
    3600 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    203 kN
  • Radial Static Load Capacity
    190 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571055442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)