Motion
C 4024 V

SKF
C 4024 V

Toroidal Roller Bearing - 120 mm Bore, 180 mm OD, 60 mm Width, Straight, Open
MI ITEM #04684102
MFR #C 4024 V
List Price$3,444.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 4024 V

Toroidal Roller Bearing - 120 mm Bore, 180 mm OD, 60 mm Width, Straight, Open
MI ITEM #04684102
MFR #C 4024 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,444.48/each for your price

Overview

Mfr description
C 4024 V CARB BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    120 mm
  • Outside Diameter
    180 mm
  • Overall Width
    60 mm
  • Closure Type
    Open
  • Operating Temperature Range
    392 °F
  • Max Rpm
    1100 rpm
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571224596
  • UPC_NO
    7316571224596
  • Product Type
    Toroidal Roller Bearings
  • Weight
    12.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text