Motion
6203-2RSHNR

SKF
6203-2RSHNR

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #04684117
MFR #6203-2RSHNR
Price$25.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6203-2RSHNR

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #04684117
MFR #6203-2RSHNR

Mfr description
6203-2RSHNR SMALL DEEP GROOVE BALL BRG S
  • Deep groove ball bearing
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.02/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.16 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6203-2RSHNR SMALL DEEP GROOVE BALL BRG S
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6203-2RSHNR is a 17 mm bore radial/deep groove ball bearing with 40 mm OD, 12 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    6203-2RSHNR
  • Manufacturer Upc Number
    7316571885377
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2237 lbf
  • Radial Static Load Capacity
    1068 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    NBR Contact seal on both sides
  • Series
    62
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316571885377

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)