Motion
6212 M/C3VL0241

SKF
6212 M/C3VL0241

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04684121
MFR #6212 M/C3VL0241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6212 M/C3VL0241

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04684121
MFR #6212 M/C3VL0241

Mfr description
6212 M/C3VL0241 ELECTRICAL INSULATED BRG
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit, INSOCOAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    22 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 3
  • Weight
    2.05 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    6212 M/C3VL0241 ELECTRICAL INSULATED BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit, INSOCOAT
  • Finish Coating
    Electrically insulated
  • Internal Clearance
    C3
  • Long Description
    The 6212 M/C3VL0241 is a 60 mm bore radial/deep groove ball bearing with 110 mm OD, 22 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6212 M/C3VL0241
  • Manufacturer Upc Number
    7316571779669
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    Max 480 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12432 lbf
  • Radial Static Load Capacity
    8093 lbf
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571779669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)