Motion
3314 A

SKF
3314 A

Double Row Angular Contact Bearing - 70 mm Bore, 150 mm OD, 2.5000 in Width, Open, 30 ° Contact Angle, C0
MI ITEM #04684125
MFR #3314 A
Price$763.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3314 A

Double Row Angular Contact Bearing - 70 mm Bore, 150 mm OD, 2.5000 in Width, Open, 30 ° Contact Angle, C0
MI ITEM #04684125
MFR #3314 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$763.34/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    63.5 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    2.5000 in
  • Precision Rating
    Not Rated
  • Weight
    10.1 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Metal
  • Closure Type
    Open
  • Description
    3314 A DOUBLE ROW ANGULAR CONT
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316570239379
  • Max Rpm
    4300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    163 kN
  • Radial Static Load Capacity
    125 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570239379

Overview

Mfr description
3314 A DOUBLE ROW ANGULAR CONT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text