Motion
6300-2RSH

SKF
6300-2RSH

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
Mi Item #04684126
MFR #6300-2RSH
Price$38.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6300-2RSH

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
Mi Item #04684126
MFR #6300-2RSH

Mfr description
6300-2RSH SMALL DEEP GROOVE BALL BRG SIZ
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.19/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.12 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6300-2RSH SMALL DEEP GROOVE BALL BRG SIZ
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6300-2RSH Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight bore, double sealed closure, 35 mm outside diameter, and 11 mm width.
  • Manufacturer Catalog Number
    6300-2RSH
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1915 lbf
  • Radial Static Load Capacity
    764 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571821122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)