Motion
NUTR 17 A

SKF
NUTR 17 A

Crowned Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 21 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #04684146
MFR #NUTR 17 A
Price$252.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 17 A

Crowned Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 21 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #04684146
MFR #NUTR 17 A

Mfr description
NUTR 17 A NEEDLE ROLLER BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$252.25/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    21 mm
  • Weight
    0.34 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    4500 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    14 kN
  • Radial Static Load Capacity
    20 kN
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    NUTR
  • Standards Met
    ANSI/ABMA Standard 18.1
  • UPC_NO
    7316570840667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)