Motion
OH 2356 H

SKF
OH 2356 H

Adapter Sleeve - 260 mm Bore Dia., 224 mm Overall Length, Tr 280x4 Thread Size, Steel Material
Mi Item #04684148
MFR #OH 2356 H
Price$8,376.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 2356 H

Adapter Sleeve - 260 mm Bore Dia., 224 mm Overall Length, Tr 280x4 Thread Size, Steel Material
Mi Item #04684148
MFR #OH 2356 H

Mfr description
OH 2356 H ADAPTER SLEEVE .
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,376.69/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Overall Length  
    224 mm
  • Thread Size  
    Tr 280x4
  • Weight
    59.53 lbs

Details

  • Lock Nut Number
    HM56T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571071992
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316571071992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)