Motion
TSN 513 AE

SKF
TSN 513 AE

Pillow Block Ball Bearing Unit - 2.1875 in Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 2.1875 in , 3.3660 in OD, 0.3350 in Overall Width
Mi Item #04684150
MFR #TSN 513 AE
Price$340.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 513 AE

Pillow Block Ball Bearing Unit - 2.1875 in Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 2.1875 in , 3.3660 in OD, 0.3350 in Overall Width
Mi Item #04684150
MFR #TSN 513 AE

Mfr description
TSN 513 AE PILLOW BLOCK SEAL SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.75/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Compatible Bore Diameter
    2.1875 in
  • Outside Diameter
    3.3660 in
  • Overall Width
    0.3350 in
  • Weight
    0.27 lbs
  • Width
    0.3346 in, 8.50 mm

Details

  • Material
    Nitrile Rubber with Steel Element
  • Product Type
    Bearing Seals
  • Series
    TSN
  • Standards Met
    ISO
  • UPC_NO
    7316570252750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)