Motion
SNL 524-620

SKF
SNL 524-620

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #04684155
MFR #SNL 524-620
Price$2,076.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 524-620

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #04684155
MFR #SNL 524-620

Mfr description
SNL 524-620 ACCESSORIES & HOUSINGS WITHO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,076.16/each

Specifications

Dimensions

  • Base To Bore Centerline  
    140 mm
  • Base Width
    4-3/4 in
  • Bolt Center To Center Length
    13.6875 in
  • Compatible Bore Diameter
    3.4375 in, 3.5000 in, 4.1875 in, 4.2500 in, 100 mm, 110 mm, 120 mm, 90 mm
  • Overall Height  
    10.6875 in
  • Overall Length  
    16.1250 in
  • Overall Width  
    7.3125 in
  • Weight
    61.27 lbs

Details

  • Compatible Bearing Series Part Num
    1224 K, 1320 K, 21320 EK, 22224 EK, 22320 EK, 2320 K, 23224CCK/W33, C2320 K, C3224 K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316570528282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)