Motion
SYF 30 TF Y

SKF
SYF 30 TF Y

Pillow Block Ball Bearing Unit - 30 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #04684156
MFR #SYF 30 TF Y
Price$150.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYF 30 TF Y

Pillow Block Ball Bearing Unit - 30 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #04684156
MFR #SYF 30 TF Y

Mfr description
SYF 30 TF Y INSERT BEARING UNIT WITH CAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.24/each

Specifications

Dimensions

  • Base Height
    1.6900 in
  • Base To Bore Centerline
    1.6890 in
  • Base Width
    40 mm
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    76.20 mm
  • Bolt Size
    0.3750 in
  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in | 30 mm
  • Bore Length
    38.10 mm
  • Housing Dimensions
    3.8583 x 1.5748 x 3.2283 in
  • Housing Width
    1.5748 in
  • Inner Race Width
    1.5000 in
  • Insert Outer Diameter
    62 mm
  • Inside Diameter
    1.1810 in, 30 mm
  • Length Through Bore
    1.5000 in
  • Max Bolt Hole Spacing
    3.0000 in
  • Min Bolt Hole Spacing
    3.0000 in
  • Outer Diameter
    2.4409 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.7087 in
  • Overall Height
    83 mm
  • Overall Length
    98 mm
  • Overall Width
    1.5000 in
  • Shaft Diameter
    1.1810 in, 30 mm
  • Tap Thread Size
    M10
  • Thread Depth
    0.5910 in | 15 mm
  • Thread Size
    M10
  • Weight
    2.29 lbs
  • Width
    1.5750 in, 40 mm

Details

  • Additional Details
    Extended inner ring | Set screw locking | Lubricated and sealed bearing | High degree of stiffness | Narrow design | Relubrication hole | Grease fitting
  • Application
    Material Handling
  • Bearing Insert Material
    Bearing steel
  • Bearing Number
    YAR 206-2F
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Closure Type
    Seal and Flinger on both sides
  • Compatible Frame Series
    SYF
  • Compatible Frame Type
    SYF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    76.20 mm
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4384 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flinger Type
    Steel
  • Housing Configuration
    Short-Base Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    SYF 506
  • Housing Material
    Cast Iron
  • Housing Type
    short base
  • Includes
    Grease fitting, Set screws
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SYF 30 TF
  • Material
    Cast iron
  • Max Rpm
    6300 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    19.5 lbf
  • Radial Static Load Capacity
    11.2 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    YAR 206-2F
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact, Standard
  • Seal Type
    Contact, Standard
  • Sealing Type
    Contact, Standard
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    SYF
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    ISO
  • Standoff Included
    No
  • Static Load Capacity
    2518 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570497137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)