Motion
AHX 3222 G

SKF
AHX 3222 G

Withdrawal Sleeve - 86 mm Length, 1:12 Taper
Mi Item #04684158
MFR #AHX 3222 G
Price$1,325.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3222 G

Withdrawal Sleeve - 86 mm Length, 1:12 Taper
Mi Item #04684158
MFR #AHX 3222 G

Mfr description
AHX 3222 G WITHDRAWAL SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,325.02/each

Specifications

Dimensions

  • Bore Diameter
    105 mm
  • Overall Length  
    86 mm
  • Thread Size  
    M120x2 mm
  • Weight
    2.22 lbs

Details

  • Compatible Bearing Number
    23222
  • Hydraulic Nut Number
    HMV 24 E
  • Lock Nut Number
    KM24
  • Lock Washer Number
    MB21
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)32
  • Taper
    1:12
  • UPC_NO
    7316570493528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)