Motion
AOH 24060G

SKF
AOH 24060G

Withdrawal Sleeve - 280 mm Compatible Shaft, 202 mm Length, 1:30 Taper
Mi Item #04684160
MFR #AOH 24060G
Price$8,110.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 24060G

Withdrawal Sleeve - 280 mm Compatible Shaft, 202 mm Length, 1:30 Taper
Mi Item #04684160
MFR #AOH 24060G

Mfr description
AOH 24060 G WITHDRAWAL SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,110.20/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Overall Length  
    202 mm
  • Thread Size  
    Tr 320x5
  • Weight
    32.69 lbs

Details

  • Lock Nut Number
    HM56T
  • Lock Washer Number
    MB56
  • Manufacturer Upc Number
    7316570657661
  • Product Type
    Withdrawal Sleeves
  • Series
    AOH
  • Taper
    1:30
  • UPC_NO
    7316570657661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)