Motion
NUCF20BR
Crowned Cam Follower - NUCF Series, 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Carbon Steel Material
MI ITEM #04684270
MFR #NUCF20BR
Price$260.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - NUCF Series, 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Carbon Steel Material
MI ITEM #04684270
MFR #NUCF20BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$260.85/each

Specifications

Dimensions

  • Precision Rating
    Class 0
  • Roller Diameter  
    52 mm
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Thread Length
    21 mm
  • Thread Size
    M20 x 1.5

Details

  • Bearing Element
    Needle Rollers
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    43100 N
  • Radial Static Load Capacity
    58100 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Series
    NUCF
  • Thread Type
    ISO

Overview

Mfr description
NUCF20BR CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought