Motion
RX10-2
Legacy Ball Nut Only -
MI ITEM #04684302
MFR #RX10-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Legacy Ball Nut Only -
MI ITEM #04684302
MFR #RX10-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RX10-2

Specifications

  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Lead
    0.125 in
  • Mount Material
    Steel
  • Nominal Screw Diameter
    0.375 in
  • Preload
    Non-Preloaded
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought