Overview
Mfr description
SVPIN-100-10 PIN
- Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance
Specifications
- ApplicationIn Cylinder Assembly
- Height1.000 in
- Length3.390 in
- Width1.000 in
- Weight0.80 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data