Motion
10018ET3ERB405T-W22

WEG ELECTRIC CORP
10018ET3ERB405T-W22

Severe Duty Motor - 100 hp, 1800 rpm, 3 ph, 208-230/460 V, 404/5T Frame, TEFC (Totally Enclosed Fan Cooled) - IC411 Enclosure, 60 Hz, 1780 rpm Base, Foot Mount, Continuous Duty
MI ITEM #04684352
MFR #10018ET3ERB405T-W22
Price$14,632.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
10018ET3ERB405T-W22

Severe Duty Motor - 100 hp, 1800 rpm, 3 ph, 208-230/460 V, 404/5T Frame, TEFC (Totally Enclosed Fan Cooled) - IC411 Enclosure, 60 Hz, 1780 rpm Base, Foot Mount, Continuous Duty
MI ITEM #04684352
MFR #10018ET3ERB405T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,632.72/each

Specifications

Dimensions

  • Frame Size
    404/5T
  • Overall Length C Dimension
    39.73 in
  • Service Factor
    1.25
  • Weight
    1295.02 lbs

Details

  • Ambient Temperature Range
    -20 to +40° C
  • Applications
    Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Base RPM
    1780 rpm
  • Description Keyword
    100 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    113.00 A
  • Full Load Efficiency
    95.40 %
  • Harmonization Code
    8501.53.4080
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7894171931385
  • Motor Category
    IEEE 841 Motor
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    Severe Duty Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7894171931385
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
10018ET3ERB405T-W22 100HP 1800 3 230/460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought