Motion
SY5220-5GU-C6

SMC CORP OF AMERICA
SY5220-5GU-C6

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
Mi Item #04684416
MFR #SY5220-5GU-C6
Price$91.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5220-5GU-C6

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
Mi Item #04684416
MFR #SY5220-5GU-C6

Mfr description
SY5220-5GU-C6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.79/each

Specifications

Dimensions

  • Overall Height
    45.3 mm
  • Overall Length
    107.2 mm
  • Overall Width
    15.8 mm
  • Port Sizes
    6 mm Push-to-Connect

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.33 (P to A/B) Cv, 0.52 (A/B to EA/EB) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    18 ms
  • Seal Material
    Rubber
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    1.5 (P to A/B) dm³/(s.bar), 2 (A/B to EA/EB) dm³/(s.bar)
  • Standards Met
    IEC 60529, JIS, JIS B 8375-1981
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)