Specifications
Dimensions
- Overall Height219 mm
- Overall Length101 mm
- Overall Width113 mm
- Port Size - Exhaust1-1/4 BSPT
- Port Sizes3/4 BSPT
Details
- ActuationPiloted Solenoid
- Body MaterialAluminum Alloy
- Flow Coefficient Cv Flow Factor Kv230 (1 to 2 (IN to OUT)) mm², 280 (2 to 3 (OUT to EXH)) mm²
- Maximum Operating Pressure145 psi
- Normal StateNormally Closed, Normally Open
- Number Of SolenoidsSingle
- Operating MediumAir
- Operating Temperature Range32 to 140 °F
- Piping TypeBody Ported (Side)
- Response Time≤30 ms
- Seal MaterialRubber
- SeriesVP300-700
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Electrical EntryDIN Terminal
- Solenoid Power Consumption17 @ 60 Hz (Holding) VA, 28 @ 50 Hz (Inrush) VA, 58 @ 60 Hz (Inrush) VA, 73 @ 50 Hz (Inrush) VA
- Solenoid Supply Frequency50/60 Hz
- Solenoid Supply Voltage110 V ac
- Standards MetJIS
- Valve FunctionPoppet
Overview
Mfr description
VP3165-063DA-N VALVE, SOL