Motion
50A120A

Drillco
50A120A

Square End Mill - 5000A Series, High Speed Steel Material, Uncoated Finish/Coating, Single End, 0.3125 in Mill Diameter, 2 Flutes, 0.5625 in Length of Cut
MI ITEM #04684460
MFR #50A120A
List Price$27.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
50A120A

Square End Mill - 5000A Series, High Speed Steel Material, Uncoated Finish/Coating, Single End, 0.3125 in Mill Diameter, 2 Flutes, 0.5625 in Length of Cut
MI ITEM #04684460
MFR #50A120A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.45/each for your price

Overview

Mfr description
50A120A ENDMILL - 5/16" SINGLE END 2 FLU

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2-1/2 in
  • Shank Type
    Weldon Flat
  • Length Type
    Regular
  • Series
    5000A
  • Material Grade
    M7
  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Coolant Delivery
    External
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text