Motion
80LJ012AA
Air Gun - Pistol Grip, 1/4 in NPT Inlet Size, 100 psi Inlet PSI
MI ITEM #04684545
MFR #80LJ012AA
Price$46.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Gun - Pistol Grip, 1/4 in NPT Inlet Size, 100 psi Inlet PSI
MI ITEM #04684545
MFR #80LJ012AA

Mfr description
80LJ012AA CLASSIC SAFETY AIR GUN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.31/each

Specifications

Dimensions

  • Inlet Size
    1/4 in NPT

Details

  • Air Consumption
    29 cfm
  • Air Pressure
    100 psi
  • Handle Style
    Pistol Grip
  • Includes Nozzle
    Includes Nozzle
  • Nozzle Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)