Motion
417262V
Oil Seal - Solid, 5.250 in Shaft Dia., 6.256 in OD, 0.500 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #04684611
MFR #417262V
Your Price$179.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 5.250 in Shaft Dia., 6.256 in OD, 0.500 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #04684611
MFR #417262V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$179.83/each(List $248.16)

Overview

Mfr description
417262V OIL SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.250 in
  • Outside Diameter
    6.256 in
  • Overall Width
    0.500 in
  • Seal Type
    Multi Lip
  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893507095

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought