Motion
JL68145-K0541

TIMKEN
JL68145-K0541

Tapered Roller Bearing Cone - 35 mm ID, 18.46 mm Cone Width, Steel Material
MI ITEM #04684682
MFR #JL68145-K0541
Your Price$45.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JL68145-K0541

Tapered Roller Bearing Cone - 35 mm ID, 18.46 mm Cone Width, Steel Material
MI ITEM #04684682
MFR #JL68145-K0541

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.23/each(List $52.02)

Overview

Mfr description
JL68145 2 TAPER BRG CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life
  • ISO 355

Specifications

  • Bore Diameter
  • Bearing Material
    Steel
  • Abma Precision Rating
    Class K
  • Inner Ring Width
    0.7268 in
  • Finish Coating
    Uncoated
  • Series
    L68100
  • Compatible Cup
    L68110
  • Manufacturer Upc Number
    053893378008
  • UPC_NO
    053893378008
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text