Motion
SET423-900SA

TIMKEN
SET423-900SA

Tapered Roller Bearing Assembly - 3.0000 in Bore, 5.8750 in OD, 2.1350 in Cone Width, 1.7500 in Cup Width, Class 2 Precision Rating
Mi Item #04684700
MFR #SET423-900SA
Price$633.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SET423-900SA

Tapered Roller Bearing Assembly - 3.0000 in Bore, 5.8750 in OD, 2.1350 in Cone Width, 1.7500 in Cup Width, Class 2 Precision Rating
Mi Item #04684700
MFR #SET423-900SA

Mfr description
SET423 900SA MILEMATE BRG SET
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.64/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter
    5.8750 in
  • Overall Width
    2.1250 in

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    SET423 900SA MILEMATE BRG SET
  • Manufacturer Upc Number
    053893840956
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893840956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)