Motion
100B18HT
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 18 Teeth
Mi Item #04684711
MFR #100B18HT
Price$288.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 18 Teeth
Mi Item #04684711
MFR #100B18HT

Mfr description
100B18 SB 1-5/16 HT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$288.20/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)