Motion
80B25HT
Stock Bore Sprocket - 80 / 1 in, B Hub, 25 Teeth
Mi Item #04684774
MFR #80B25HT
Price$207.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 25 Teeth
Mi Item #04684774
MFR #80B25HT

Mfr description
80B25 SB 1 HT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.76/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)