Motion
140HTCLSF

TSUBAKI (UST)
140HTCLSF

140HTCLSF SLIP FIT CONNECTING LINK 1.750
MI ITEM #04684792
MFR #140HTCLSF
Your Price$56.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140HTCLSF

140HTCLSF SLIP FIT CONNECTING LINK 1.750
MI ITEM #04684792
MFR #140HTCLSF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.74/each(List $65.25)

Overview

Mfr description
140HTCLSF SLIP FIT CONNECTING LINK 1.750

Specifications

  • Number Of Strands Across
    1
  • Roller Diameter
    0.400 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.200 in
  • Series
    50
  • Standards Met
    ASME B29
  • Weight
    0.04 lb
  • Chain Number & Pitch
    140H / 1-3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text