Motion
40-3CLCP
Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Oiled Finish
Mi Item #04684794
MFR #40-3CLCP
Price$18.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Oiled Finish
Mi Item #04684794
MFR #40-3CLCP

Mfr description
40-3 CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.06/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.234 in
  • Pin Length
    1.8430 in, 46.81 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4720 in
  • Plate Thickness
    0.094 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.07 lb
  • Weight per Foot
    1.28 lbs, 1.9 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Spring Clip
  • Chain Number
    40-3
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    40-3CONN LINK
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039172754
  • Working Load Capacity
    2020 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)