1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
R2 X 2
Quick Disconnect Bushing - R2 Bushing, 2.0000 in Bore
Mi Item #
04684823
MFR #
R2 X 2
Price
$214.40
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Split Taper Bushings
TSUBAKI (UST) R2 X 2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
R2 X 2
Quick Disconnect Bushing - R2 Bushing, 2.0000 in Bore
Mi Item #
04684823
MFR #
R2 X 2
Mfr description
R2-2 SPLIT TAPER BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$214
.40
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
2.0000 in
Bushing Size
R2
Keyway Size
1/2 x 1/4 in
Weight
11.00 lbs
Details
Bore Type
Finished Bore
UPC_NO
097039846334
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items