1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
U0 X 3-7/16
Quick Disconnect Bushing - U0 Bushing, 3.4375 in Bore
MI ITEM #
04684825
MFR #
U0 X 3-7/16
Your Price
$667.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Split Taper Bushings
TSUBAKI (UST) U0 X 3-7/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
U0 X 3-7/16
Quick Disconnect Bushing - U0 Bushing, 3.4375 in Bore
MI ITEM #
04684825
MFR #
U0 X 3-7/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$667.88
/each
(List
$801.46
)
Qty
Add to Cart
Overview
Mfr description
U0-3 7/16 SPLIT TAPER BUSHING
Specifications
Bushing Size
U0
Bore Type
Finished Bore
Keyway Size
7/8 x 7/16 in
Bore Diameter
3.4375 in
UPC_NO
097039779953
Weight
40.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data