Motion
SSF721-25K-B5-JS1

BOSTON GEAR
SSF721-25K-B5-JS1

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #04684862
MFR #SSF721-25K-B5-JS1
Your Price$2,794.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF721-25K-B5-JS1

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #04684862
MFR #SSF721-25K-B5-JS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,794.23/each(List $3,353.08)

Overview

Mfr description
SSF7210-25KC-B5-JS1 STAINLESS WORM

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.160 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    70.000 @ 1750 rpm input
  • Finish Coating
    Stainless Steel
  • Maximum Output Torque
    975 in-lbs @ 100 rpm
  • Housing Material
    Stainless Steel
  • Overhung Load Capacity
    700 lb
  • Housing Dimensions
    6.12 x 3.81 x 5.97 in
  • Housing Height
    5.97 in
  • Housing Length
    6.12 in
  • Housing Width
    3.81 in
  • Standards Met
    AGMA
  • Series
    700
  • Standard Base Kit
    Kit JS1
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    721
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    H11202
  • Manufacturer Upc Number
    884107256511
  • UPC_NO
    884107256511
  • Weight
    28.1 lbs, 12.75 kg
  • Nominal Ratio
    25:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought