Motion
3520VQ30A11 1DA20

VICKERS BY DANFOSS
3520VQ30A11 1DA20

432622-U Hydraulic Vane Pump -
MI ITEM #04684924
MFR #3520VQ30A11 1DA20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
3520VQ30A11 1DA20

432622-U Hydraulic Vane Pump -
MI ITEM #04684924
MFR #3520VQ30A11 1DA20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3520VQ30A11 1DA20

Specifications

  • Vane Pump Type
    Double
  • Series
    3520VQ
  • Displacement
    36.4 cm³/r, 97.7 cm³/r
  • Maximum Flow Rate
    55 gpm
  • Maximum Operating Pressure
    3000 psi
  • Shaft Type
    Straight Keyed
  • Mounting Type
    Flange
  • Max Rpm
    2500 rpm
  • Port Orientation
    135° Counterclockwise
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    402 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought