Specifications
Dimensions
- Height2-1/2 in
- Length3 in
- Width2 in
Details
- Batteries IncludedIncluded
- Battery TypeAA
- Level TypeAlignment Laser
- Number Of Vials2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)