Motion
FYTWK30 YTH

SKF
FYTWK30 YTH

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Composite Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #04684994
MFR #FYTWK30 YTH
Price$299.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTWK30 YTH

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Composite Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #04684994
MFR #FYTWK30 YTH

Mfr description
FYTWK30YTH FLANGE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$299.17/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    116.50 mm
  • Bolt Size
    12.3 mm
  • Bore Diameter  
    30 mm
  • Length Through Bore
    38.1 mm
  • Overall Length Diameter  
    142.5 mm
  • Weight
    1.07 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Housing Material
    Composite
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316574916788
  • Max Rpm
    3800 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    16.3 kN
  • Radial Static Load Capacity
    11.2 kN
  • Series
    FYTWK
  • Type Of Bearing
    Ball
  • UPC_NO
    7316574916788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)