Motion
PVQ45AL01AB10G0700000100100CD0A

VICKERS BY DANFOSS
PVQ45AL01AB10G0700000100100CD0A

Hydraulic Piston Pump - PVQ, 45.1 cc/rev Displacement, Left Hand Rotation Input Rotation
MI ITEM #04685059
MFR #PVQ45AL01AB10G0700000100100CD0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ45AL01AB10G0700000100100CD0A

Hydraulic Piston Pump - PVQ, 45.1 cc/rev Displacement, Left Hand Rotation Input Rotation
MI ITEM #04685059
MFR #PVQ45AL01AB10G0700000100100CD0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVQ45AL01AB10G0700000100100CD0A PUMP
  • Reduced operating noise
  • Longer life
  • Lower operating pressure

Specifications

  • Series
    PVQ
  • Displacement
    45.1 cc/rev
  • Pump Application
    Industrial
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    .88 in Dia Straight Key
  • Port Type
    Standard
  • Inlet Port Size
    1.875-12 UN-2B SAE O-Ring
  • Port Location
    Rear Ported
  • Outlet Port Size
    1-5/16 SAE O-Ring
  • Max Volume Stop
    With Max Volume Stop
  • Control Type
    Pressure Compensator
  • Flow Compensator Range
    None
  • Maximum Operating Pressure
    2700 psi
  • Max Rpm
    1800 rpm
  • Displacement Type
    Variable Displacement
  • Max Operating Temperature
    180 °F
  • Max Continuous Torque
    118 N-m
  • Connection Gender
    Female
  • Overall Height
    192 mm
  • Overall Length
    265.65 mm
  • Overall Width
    173.74 mm
  • Drain Port Location
    Top (Bottom Plugged)
  • Drain Port Size
    .875-14 UNF-2B SAE O-Ring
  • Port Thread Size
    1-7/8–12 SAE;5/16–12 SAE
  • Maximum Flow Rate
    50 gpm
  • Mounting Type
    2-Bolt SAE B Flange
  • Peak Pressure
    186 bar
  • Shaft Rotation
    Left
  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    50 °C
  • Controller Type
    Adjustable Pressure Compensator
  • End Cover Material
    Cast Iron
  • Fluid Cleanliness
    ISO 18/13
  • Fluid Comp
    SAE J183 FEB80
  • Housing Material
    Cast Iron
  • Maximum Case Pressure
    0.35 bar
  • Maximum Input Speed
    1800 rpm
  • Noise Level
    71 decibel
  • Trade Name/Number
    PVQ Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text