Specifications
Dimensions
- Height5-1/4 in
- Width2-5/8 in
Details
- ColorBlack/Red on White
- Grommet MaterialMetal
- LanguageEnglish
- MaterialHigh Density Polyethylene
- Message (Front)OUT OF SERVICE
- Message SubjectWorkplace & Facility Warnings
- Number Of Sides1
- Reflective Or Glow In The DarkNeither
- Resistance FeaturesChemical Resistant
- Standards MetNIOSH
- TypeAccident Prevention Tag
Overview
Mfr description
TV638 TAG, "OUT OF SERVICE"