Motion
TV667

Emedco
TV667

Inspection & Repair Tag - High Density Polyethylene Material, Indoor & Outdoor Use, 2-5/8 in Wide, 5-1/4 in High
Mi Item #04685217
MFR #TV667
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
TV667

Inspection & Repair Tag - High Density Polyethylene Material, Indoor & Outdoor Use, 2-5/8 in Wide, 5-1/4 in High
Mi Item #04685217
MFR #TV667

Mfr description
TV667 TYVEK TAG, "INSPECTION RECORD"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5-1/4 in
  • Width
    2-5/8 in

Details

  • Color
    Black on White
  • Grommet Material
    Metal
  • Language
    English
  • Material
    High Density Polyethylene
  • Message (Front)
    Inspection Record
  • Message Subject
    Non-Specific Inspection Record
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Standards Met
    NIOSH
  • Type
    Inspection & Repair Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)