Motion
TV686

Emedco
TV686

Accident Prevention Tag - High Density Polyethylene Material, Indoor & Outdoor Use, 2-5/8 in Wide, 5-1/4 in High
MI ITEM #04685218
MFR #TV686
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
TV686

Accident Prevention Tag - High Density Polyethylene Material, Indoor & Outdoor Use, 2-5/8 in Wide, 5-1/4 in High
MI ITEM #04685218
MFR #TV686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TV686 TYVEK TAG, "BARRICADE"

Specifications

  • Type
    Accident Prevention Tag
  • Material
    High Density Polyethylene
  • Height
    5-1/4 in
  • Number Of Sides
    1
  • Width
    2-5/8 in
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black/White on Yellow
  • Grommet Material
    Metal
  • Standards Met
    NIOSH
  • Message Subject
    Workplace & Facility Warnings
  • Message (Front)
    Barricade
  • Language
    English
  • Resistance Features
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text