Motion
3/4XRL CLEAN WASHDWN 1000 BLUE

GATES RUBBER CO
3/4XRL CLEAN WASHDWN 1000 BLUE

3/4XRL CLEAN WASHDWN 1000 BLUE
Mi Item #04685235
MFR #3/4XRL CLEAN WASHDWN 1000 BLUE
Price$15.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4XRL CLEAN WASHDWN 1000 BLUE

3/4XRL CLEAN WASHDWN 1000 BLUE
Mi Item #04685235
MFR #3/4XRL CLEAN WASHDWN 1000 BLUE

Mfr description
CYCLONE 3/4 BLUE 3217-5017
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.96/each

Specifications

Dimensions

  • Minimum Bend Radius
    6.0 in
  • Nominal Hose Outer Diameter  
    1.20 in

Details

  • Cover Color
    Blue
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: High–pressure washer operations using mild detergents; ideal for meat, poultry and other food processing plants. Cover is resistant to weather, oil, animal fat, abrasion and heat encountered in food plant cleaning applications.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Modified Nitrile - Type C2
  • UPC_NO
    770075424918
  • Working Pressure
    68.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)