Motion
DF0109LL

NTN
DF0109LL

Angular Contact Bearing - 0.5000 in Bore, 1.5040 in OD, 0.6259 in Width, Double Sealed, Without Snap Ring
Mi Item #04685239
MFR #DF0109LL
Price$175.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DF0109LL

Angular Contact Bearing - 0.5000 in Bore, 1.5040 in OD, 0.6259 in Width, Double Sealed, Without Snap Ring
Mi Item #04685239
MFR #DF0109LL

Mfr description
DF0109LL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.63/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    1.5040 in
  • Overall Width  
    0.6259 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    DF0109LL BALL BRG
  • Manufacturer Upc Number
    4547359469226
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253069621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)