Motion
HBF428-2XL
Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, 2X-Large
MI ITEM #04685257
MFR #HBF428-2XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, 2X-Large
MI ITEM #04685257
MFR #HBF428-2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HBF428XXL DISP COVERALL

Specifications

  • Garment Use
    Chemical
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Size
    2X-Large
  • Product Line
    MicroMax HBF
  • High Visibility
    Not a High Visibility Garment
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Flame Resistance
    Not a Flame Resistant Garment
  • Closure Type
    Zipper Front
  • Seam Type
    Serged
  • Number Of Pockets
    0
  • Approval Listing Regulations
    ASTM D3776, ASTM D3787, ASTM D5034, ASTM D5304, ASTM D5733, ASTM F903, EN 1149-5:2006
  • Material Weight
    2.7 oz/yd²
  • Additional Details
    Lightweight Protection
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text