Motion
5504865
ISOTURN-Series, IC9025 Grade, TiN/Al2O3/TiCN coated Carbide Left Hand Cut KNUX-Style Turning Insert
MI ITEM #04685267
MFR #5504865
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC9025 Grade, TiN/Al2O3/TiCN coated Carbide Left Hand Cut KNUX-Style Turning Insert
MI ITEM #04685267
MFR #5504865

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5504865 KNUX 3331 L11 IC9025

Specifications

  • Insert Style
    KNUX
  • Material
    Carbide
  • Finish Coating
    TiN/Al2O3/TiCN
  • Manufacturer Grade
    IC9025
  • Shape
    Parallelogram
  • Length
    19.72 mm
  • Thickness
    4.76 mm
  • Width
    9.52 mm
  • Application
    Turning
  • Corner Radius
    0.5 mm
  • Chipbreaker
    L11
  • Included Angle
    55 °
  • Relief Angle
    0 °
  • Cutting Direction
    Left Hand Cut
  • Full Insert Style Code
    KNUX 160405 L11
  • Series
    ISOTURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text