Motion
BIODEGRADABLE PENETRATING OIL 12OZ CAN

LUBRIPLATE LUBRICANTS CO
BIODEGRADABLE PENETRATING OIL 12OZ CAN

BIODEGRAD. PENETRATING OIL Penetrant/Lubricant - No, 11 oz, Aerosol Can, Yellow Color
Mi Item #04685269
MFR #BIODEGRADABLE PENETRATING OIL 12OZ CAN
Price$28.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
BIODEGRADABLE PENETRATING OIL 12OZ CAN

BIODEGRAD. PENETRATING OIL Penetrant/Lubricant - No, 11 oz, Aerosol Can, Yellow Color
Mi Item #04685269
MFR #BIODEGRADABLE PENETRATING OIL 12OZ CAN

Mfr description
L0721-063 BIO PENETRATING OIL 12OZ SPRAY
  • Environmentally friendly
  • Excellent water displacement characterustics
  • Metal surface protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$28.17/each

Specifications

Dimensions

  • Container Size
    11 oz
  • ISO Grade
    22
  • Overall Height
    8 in
  • Overall Width
    8.5 in
  • Shelf Life
    4 yr
  • Specific Gravity
    0.9076
  • Weight
    1.00 lbs

Details

  • Application
    Penetrating Oil
  • Base Type
    Mineral
  • Color
    Yellow
  • Composition
    Synthetic-Based Fluid
  • Container Type
    Aerosol Can
  • Features & Benefits
    •Environmentally friendly •Excellent water displacement characterustics •Metal surface protection
  • Flammability
    Flammable
  • Flash Point
    204°C/400 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215272105
  • Pour Point
    -23°C/-10 °F
  • Product Types
    Biodegradable Penetrating Oil
  • Type
    Penetrant/Lubricant
  • UPC_NO
    089215272105
  • Viscosity
    16
  • Viscosity Index
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)