Motion
7832798-P5

THOMSON (ALTRA)
7832798-P5

KGS Ball Screw Only - 32 mm Nominal Screw Diameter, 6000 mm Length
MI ITEM #04685424
MFR #7832798-P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
7832798-P5

KGS Ball Screw Only - 32 mm Nominal Screw Diameter, 6000 mm Length
MI ITEM #04685424
MFR #7832798-P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7832798-P5 BALL SCREW P5 32 X 1280 MM

Specifications

  • Product Types
    Ball Screw
  • Length
    6000 mm
  • Nominal Screw Diameter
    32 mm
  • Lead
    10 mm
  • Lead Accuracy
    23 μm/300mm in
  • Maximum Temperature
    300 °F
  • Technical Specifications
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought