Motion
7832800
ZG Ball Nut Only -
MI ITEM #04685425
MFR #7832800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZG Ball Nut Only -
MI ITEM #04685425
MFR #7832800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7832800 BALL NUT 32X10 ZG STYLE

Specifications

  • Dynamic Load Capacity
    33.8 kN
  • Static Load Capacity
    52.0 kN
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Flange
    Sold Seperately
  • Lead
    10 mm
  • Mount Material
    Steel
  • Nominal Screw Diameter
    32 mm
  • Preload
    Optional
  • Return Style
    Button
  • Screw Thread Size
    M48x1.5
  • Wiper
    Wiper Included
  • Technical Specifications
  • Weight
    1.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought